Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 4 AWG
Mfr # 24C385
Zoro # G4651455
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.56"
- Material Copper
- Length 2.8"
Product Information
- Brand Zoro Select
- MFR # 24C385
- Zoro # G4651455
- UPC # 190735432310
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.56" |
Length | 2.8" |
Stud Size | 5/16 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.8 in |
Overall Width | 0.56 in |
Strip Length | 7/8 in |
Hole Size | 0.335 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Overall Length | 2.8 in |
Tongue Length | 1.75 in |
For Stud Size | 5/16 in |
Barrel Outside Diameter | 0.37 in |
Barrel Inside Diameter | 0.27 in |
Tongue Width | 0.56 in |
For Wire Size | 4 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.56 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (6EAV3)
- HUBBELL 3 Wire Industrial Straight Blade Plug 277VAC 15A (HBL5929)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24D025)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- Zoro Select Compression Lugs