Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 1 AWG
Mfr # 24D018
Zoro # G5206415
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 4.17"
Product Information
- Brand Zoro Select
- MFR # 24D018
- Zoro # G5206415
- UPC # 190735434284
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 3/4" |
Length | 4.17" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 4.17 in |
Overall Width | 0.75 in |
Overall Length | 4.17 in |
Tongue Width | 0.75 in |
Tongue Length | 3.01 in |
For Wire Size | 1 AWG |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Barrel Inside Diameter | 0.36 in |
Hole Size | 0.53 in |
For Stud Size | 1/2 in |
Barrel Size | Short |
Strip Length | 15/16 in |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Barrel Outside Diameter | 0.48 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- POLARIS Insulated Multitap Connector, 4.01 In. L, Width: 2.81 in (IPLD500-3B)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Blue, 25 ft Length (16UL1429STRBLU25)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK76)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- Zoro Select Lugs & Split Bolts