Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 1 AWG
Mfr # 24C436
Zoro # G4671721
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.68"
- Material Copper
- Length 2.66"
Product Information
- Brand Zoro Select
- MFR # 24C436
- Zoro # G4671721
- UPC # 190735432815
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 2.66" |
Barrel Length | Short |
Stud Size | 3/8 in |
Length (Straight Wireway) | 2.66 in |
For Wire Size | 1 AWG |
Tongue Width | 0.68 in |
Barrel Inside Diameter | 0.36 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Hole Size | 0.405 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Barrel Outside Diameter | 0.47 in |
Wire Size Range | 1 AWG - 1 AWG |
Barrel Size | Short |
For Stranded Copper Wire Size - Minimum | 1 AWG |
For Stud Size | 3/8 in |
Overall Width | 0.68 in |
Overall Length | 2.66 in |
Strip Length | 11/16 in |
Tongue Length | 1.81 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.68 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- CABLE WHOLESALE Cable Wholesale Hex Nut; # 4 - 40; 100 Pieces; 5.0mm (30D1-02440)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A (RIBL3C-NC)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24D019)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- Zoro Select Lugs & Split Bolts