Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 1 AWG
Mfr # 24C422
Zoro # G4697856
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.68"
- Material Copper
- Length 2.13"
Product Information
- Brand Zoro Select
- MFR # 24C422
- Zoro # G4697856
- UPC # 190735432679
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 2.13" |
Stud Size | 1/4 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.13 in |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Overall Width | 0.68 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Barrel Size | Short |
Overall Length | 2.13 in |
For Stud Size | 1/4 in |
Hole Size | 0.27 in |
Tongue Length | 1.28 in |
Tongue Width | 0.68 in |
Barrel Inside Diameter | 0.36 in |
Strip Length | 11/16 in |
Barrel Outside Diameter | 0.47 in |
For Wire Size | 1 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.68 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.4A, 600V AC, Non-Indicating (KTK-R-4/10)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T100D14)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-75-MRL-BU)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-3-R)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24D018)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C987)
- Zoro Select Lugs & Split Bolts