Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 1 AWG
Mfr # 24C387
Zoro # G4670477
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.67"
- Material Copper
- Length 2.76"
Product Information
- Brand Zoro Select
- MFR # 24C387
- Zoro # G4670477
- UPC # 190735432334
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.67" |
Length | 2.76" |
Barrel Length | Long |
Stud Size | 5/16 in |
Length (Straight Wireway) | 2.76 in |
Tongue Width | 0.67 in |
Wire Size Range | 1 AWG - 1 AWG |
Strip Length | 15/16 in |
For Stud Size | 5/16 in |
For Stranded Copper Wire Size - Minimum | 1 AWG |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Barrel Outside Diameter | 0.47 in |
Hole Size | 0.335 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Barrel Size | Long |
Overall Length | 2.76 in |
Barrel Inside Diameter | 0.36 in |
Overall Width | 0.67 in |
Tongue Length | 1.63 in |
For Wire Size | 1 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.67 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center 0.88 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH250B)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1001-0AB20-0AA0)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-12U-18D)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C439)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D012)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C392)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- Zoro Select Lugs & Split Bolts