Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C424
Zoro # G4697296
original price:
$4.85
9% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 2.44"
Product Information
- Brand Zoro Select
- MFR # 24C424
- Zoro # G4697296
- UPC # 190735432693
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.83" |
Length | 2.44" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.44 in |
Barrel Outside Diameter | 0.57 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
For Stud Size | 1/4 in |
Tongue Length | 1.44 in |
Overall Length | 2.44 in |
Hole Size | 0.27 in |
Tongue Width | 0.83 in |
Strip Length | 13/16 in |
For Wire Size | 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Barrel Size | Short |
Overall Width | 0.83 in |
Barrel Inside Diameter | 0.44 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SCWW)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- MAYHEW Extra Long Full Finish Pin Punch, 1/4 in. x 3/8 in. (21502)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C357)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- Zoro Select Compression Lugs