Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 400 kcmil
Mfr # 24C414
Zoro # G4700473
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Straight Barrel
- Width 1.41"
- Material Copper
- Length 5.45"
Product Information
- Brand Zoro Select
- MFR # 24C414
- Zoro # G4700473
- UPC # 190735432594
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 5.45" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 5.45 in |
For Stud Size | 1/2 in |
Barrel Size | Long |
Barrel Inside Diameter | 0.79 in |
Tongue Length | 3 in |
Overall Length | 5.45 in |
For Stranded Copper Wire Size - Minimum | 400 kcmil |
Tongue Width | 1.41 in |
Barrel Outside Diameter | 0.96 in |
Strip Length | 2 in |
For Wire Size | 400 kcmil |
Hole Size | 0.53 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Overall Width | 1.41 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 76, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- FLIR Receptacle Tester, GFCI, 110 to 125V AC (RT50)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C432)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C382)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- Zoro Select Compression Lugs