Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 400 kcmil
Mfr # 24C401
Zoro # G4654474
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Straight Barrel
- Width 1.41"
- Material Copper
- Length 4.38"
Product Information
- Brand Zoro Select
- MFR # 24C401
- Zoro # G4654474
- UPC # 190735432464
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 4.38" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.38 in |
Barrel Size | Long |
For Wire Size | 400 kcmil |
Tongue Width | 1.41 in |
For Stud Size | 3/8 in |
Strip Length | 2 in |
Overall Length | 4.38 in |
Wire Size Range | 400 kcmil - 400 kcmil |
Barrel Outside Diameter | 0.96 in |
Hole Size | 0.405 in |
Overall Width | 1.41 in |
Barrel Inside Diameter | 0.79 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Tongue Length | 1.93 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
For Stranded Copper Wire Size - Minimum | 400 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 76, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3ELX)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 25A, 250V AC, Indicating (TR25RID)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4B)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C383)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK68)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- Zoro Select Lugs & Split Bolts