Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 350 kcmil
Mfr # 24D030
Zoro # G5206406
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Straight Barrel
- Width 1.36"
- Material Copper
- Length 4.28"
Product Information
- Brand Zoro Select
- MFR # 24D030
- Zoro # G5206406
- UPC # 190735434406
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.36" |
Length | 4.28" |
Barrel Length | Long |
Stud Size | 1/4 in |
Length (Straight Wireway) | 4.28 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Tongue Width | 1.36 in |
For Wire Size | 350 kcmil |
Hole Size | 0.27 in |
Tongue Length | 1.93 in |
Overall Length | 4.28 in |
Barrel Inside Diameter | 0.75 in |
Barrel Outside Diameter | 0.93 in |
Strip Length | 2 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Tongue Width Ranges | 1.01 - 1.50 inches |
Wire Size Range | 350 kcmil - 350 kcmil |
For Stud Size | 1/4 in |
Overall Width | 1.36 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.36 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (244-SLP)
- KLEIN TOOLS AFCI /GFCI Outlet Tester (RT310)
- HUBBELL Locking Connector (HBL2813ST)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C387)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack (244246)
- Zoro Select Lugs & Split Bolts