Shop All Washroom Accessories
Zoro Select
Twl Ring, Satin Nickel, Brentwood, 6-5/8 In
Mfr # 04-SN6204
Zoro # G4304133
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Brentwood
- Overall Height 7-3/4"
- Color Satin Nickel
- Finish Satin Nickel
- Ring Height 6-5/8"
Product Information
- Brand Zoro Select
- MFR # 04-SN6204
- Zoro # G4304133
- UPC # 063013567533
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 7-3/4" |
Ring Height | 6-5/8" |
Ring Width | 6-5/8" |
Overall Depth | 3-3/8" |
Base Size | 2-3/4" |
Base Width | 2 3/4 in |
Base Height | 2 3/4 in |
Details
Item | Towel Ring |
Collection | Brentwood |
Color | Satin Nickel |
Finish | Satin Nickel |
Material | Zamac |
Includes | Mounting hardware |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 3/4 in, Base Width 2 3/4 in, Finish Satin Nickel, Material Stainless Steel, Zinc, Mounting Type Wall Mount, Ring Height 6 5/8 in, Ring Width 6 5/8 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Satin Nickel, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Water Cooler with Bottle Filler (1211S)
- ZORO SELECT 1/2" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040BSNP)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (849-040)
- COMMERCIAL WATER DISTRIBUTING Pot Perm Plus Greensand Iron Filter Regenerant (CO82519)
- ZORO SELECT Utility Shelf w/Backsplash, 8-1/8x16x5In (4WMJ8)
- ZORO SELECT Rod Flanges, Brass, PK2 (4EEW8)
- ZORO SELECT Toilet Paper Roller, Unfinished, Plastic (15133)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- Zoro Select Washroom Accessories