Shop All Ropes
Zoro Select
Twine, Polypropylene, Dia, 6500 ft.
Mfr # 18825
Zoro # G9374285
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Polypropylene
- Rope Strand Count 1
- Rope Length 6,500 ft
Product Information
- Brand Zoro Select
- MFR # 18825
- Zoro # G9374285
- UPC # 055131620979
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 6,500 ft |
Length | 6500 ft. |
Rope Diameter | 1/16 in |
Overall Length | 6,500 ft |
Diameter | 1/16 in |
Description
Twine, Rope Type Dynamic, Breaking Strength 189 lbf, Working Load Limit 40 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 6,500 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Bucket, Rope Strand Count 1, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Cart, 2000 lb., 58-1/2 in. x 33 in. x 19.5 in. (783230)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- RUBBERMAID COMMERCIAL End Cap, PK2 (GRFG1791803)
- BULLDOG WINCH Synthetic Rope, ATV 6mm x 50ft (20095)
- ZORO SELECT Rope, Manila, Twisted, 3/4 In. dia., 600ft L (12U286)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 105lb (300080-00600-111)
- ZORO SELECT Rope, 600ft, Blk/Orng, 598lb., Polyprpylne (340200-BOT-00600-R0332)
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne (340120-Blk-00600-R0554)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- ZORO SELECT Utility Cord, 1/2 in x 50 ft, 12 Strand (20TL76)
- DAYTON BAG AND BURLAP Sisal Plain Twine (690103)
- Zoro Select Chains, Ropes & Cables