Shop All Stem Casters
Zoro Select
Twin Whel Swivel Caster, Nyln, 5 in., 297 lb.
Mfr # 3.55044040170001
Zoro # G6735757
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Twin Wheel
- Wheel Width 2 3/4 in
- Mounting Height 5 13/16 in
- Load Rating 295 lb
Product Information
- Brand Zoro Select
- MFR # 3.55044040170001
- Zoro # G6735757
- Country of Origin United Kingdom
- Category Stem Casters
Dimensions
Wheel Width | 2 3/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 5/8 in |
Thread Size | M12 |
Wheel Dia. | 5 in |
Overall Height | 5 51/64 in |
Caster Thread Size | M16 |
Stem Dia. | 16 mm |
Caster Stem Size | 3/16 in x 5/8 in |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster, 295 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 2 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 13/16 in Mounting Height, Precision Ball, 3/16 in x 5/8 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL QUICK LIFT SINGLE SPINDLE ATTACHMENT (PEL-SPIN)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C1 P5)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-C)
- ZORO SELECT Friction-Ring Stem Caster (400K79)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-SG5)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S10)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J825)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S514-PHR-381615)
- Zoro Select Casters