Shop All Pressure Washer Parts
Zoro Select
Turbo Nozzle, Size 3.9, 4000 psi
Mfr # TPL039
Zoro # G5413773
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (F)NPT
- Material Brass/Ceramic/Plastic
- Max. Pressure 4,000 psi
- Orifice Size 3.9 mm
- GPM @ 1500 PSI 2.4 gpm
Product Information
- Brand Zoro Select
- MFR # TPL039
- Zoro # G5413773
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Orifice Size | 3.9 mm |
Nozzle Size | 3.9 |
Details
Item | Turbo Rotary Spray Nozzle |
Inlet | 1/4 in (F)NPT |
Material | Brass/Ceramic/Plastic |
Max. Pressure | 4,000 psi |
GPM @ 1500 PSI | 2.4 gpm |
GPM @ 3500 PSI | 3.6 gpm |
GPM @ 800 PSI | 1.8 gpm |
GPM @ 4000 PSI | 3.9 gpm |
Nozzle Spray Angle | 40 Degrees |
GPM @ 2500 PSI | 3 gpm |
Max. Fluid Temp. | 194 Degrees F |
GPM @ 2000 PSI | 2.7 gpm |
GPM @ 1000 PSI | 1.9 gpm |
GPM @ 3000 PSI | 3.3 gpm |
Description
Turbo Rotary Spray Nozzle, Nozzle Size 3.9, Max. Pressure 4,000 psi, Max. Fluid Temp. 194 Degrees F, Inlet 1/4 in (F)NPT, Material Brass/Ceramic/Plastic, Orifice Size 3.9 mm, Nozzle Spray Angle 40 Degrees , GPM @ 800 PSI 1.8 gpm, GPM @ 1000 PSI 1.9 gpm, GPM @ 1500 PSI 2.4 gpm, GPM @ 2000 PSI 2.7 gpm, GPM @ 2500 PSI 3 gpm, GPM @ 3000 PSI 3.3 gpm, GPM @ 3500 PSI 3.6 gpm, GPM @ 4000 PSI 3.9 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-2030-168 Double EK D Base, 2" x 3-3/16" x 14' (018-2030-168)
- BILLY GOAT Vanguard Engine, Power Rake (PR551V)
- RUFFIES PRO Clr Bag 33G Wng Tie 60PK (1124909)
- JACKS Jacks 22228 Farrier Kit - 14 in. (22228)
- ZORO SELECT Sewer Nozzle, Size 5.5,5000 psi (AL0124722260)
- ZORO SELECT Pressure Washer Hose Reel, 100 Ft Cap (AR-REEL100)
- ZORO SELECT Quick Coupling Plug, 3/8 (M) x 22mm (1MDL8)
- ZORO SELECT Sewer Nozzle, Size 6.5,5000 psi (AL0124722270)
- ZORO SELECT Quick Connect Coupler, Male, 3/8 x 3/8 In (17-0042)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 2000 PSI: 3.18 (MLRSN38045)
- SIMPSON Pressure Washer Pump oil (7106737)
- Zoro Select Pressure Washer Parts