Shop All Guard Rails
Zoro Select
Tubular Mounting Post, 10 In x 60 In, Ylw
Mfr # 21XM01
Zoro # G5681645
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component End Post
- Overall Length 10"
- Overall Height 60"
Product Information
- Brand Zoro Select
- MFR # 21XM01
- Zoro # G5681645
- UPC # 190735424391
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 10" |
Overall Height | 60" |
Post Height | 60 in |
Post Dimensions (W x D) | 5 in x 5 in |
Mounting Hole Dia. | 7/8 in |
Mounting Plate Dimensions | 10 in x 10 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | End Post |
Color | Safety Yellow |
Includes | (4) Holes 8 in on Center |
Mounting Style | Bolt On |
Net Weight | 70 lb |
Guard Rail Levels | Single |
Number of Mounting Holes | 4 |
Finish | Powder Coat |
Item | End Post |
For Use With | 21XL91; 21XL92; 21XL93; 21XL94; 21XL95 |
Description
End Post, Steel, Guard Rail Levels Single, For Use With 21XL91; 21XL92; 21XL93; 21XL94; 21XL95, Guard Rail Mounting Style Bolt On, Safety Yellow, Post Dimensions (W x D) 5 in x 5 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 70 lb, Includes (4) Holes 8 in on Center, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6 (MWRC125P6)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- ZORO SELECT Pallet Rack Protector, 24-1/4 x 10-1/16In (22NP63)
- ZORO SELECT High Profile Machine Guard, 36 In. H (HPRO-SS-48-36-4)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-48-16-4)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 80In (5JEX1)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rails, L 6In (5JEU3)
- ZORO SELECT Safety Railing, OAL24In, OAH42In, Alum (5NPN2)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- Zoro Select Guard Rails