Shop All Viton Tubing
Zoro Select
Tubing, Viton, 1/4" I.D., 3/8" O.D.
Mfr # ZUSA-HT-1398
Zoro # G6415657
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1398
- Zoro # G6415657
- UPC # 193005143121
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 5 ft |
Tube Bend Radius | Not Rated |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 5 ft |
Description
Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 1/4 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX BOND CLAMP 1/2-3/4"" CSST (11-05BC)
- PRIME-LINE PVC Pipe Cutter, up to 1-1/2 in. Single Pack (RP77151)
- TORNADO Coupling Clutch Cv30 3X (K44700220)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (22600035012000)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- Zoro Select Tubing