Shop All Brass Tube Stock
Zoro Select
Tubing, sq., 1/16 in. Outside sq., PK2
Mfr # 8149
Zoro # G3708498
product price: $2.95
/pk 2, $1.48/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Square 1/16 in
- Inside Square 0.035 in
- Wall Thickness 0.014 in
Product Information
- Brand Zoro Select
- MFR # 8149
- Zoro # G3708498
- UPC # 614121181496
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Overall Length | 12 in |
Inside Height | 1/32 in |
Outside Width | 1/16 in |
Outside Height | 1/16 in |
Inside Width | 1/32 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 1/32 in, Wall Thickness 0.014 in, Inside Width 1/32 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 1/16 in, Outside Width 1/16 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Square, Length Tolerance +/-0.032 in, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- ONLINEMETALS 0.1875" Copper Round Bar 145-H02 (20645)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.125", Pk5 (MSD125-5)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- ZORO SELECT Brass Tube (8211)
- ZORO SELECT Tubing, Rectangular, 5/32 in.x 5/16 in. (8266)
- ZORO SELECT Tubing, Rectangular, 3/32 in. x 3/16 in. (8262)
- ZORO SELECT Brass Tube (8206)
- ZORO SELECT Tubing, sq., 7/32 in. Outside sq. (8154)
- ONLINEMETALS 0.5" x 0.75" Brass Rectangle Bar 360-H02 Extruded (1469)
- Zoro Select Brass Tube Stock