Shop All Silicone Tubing
Zoro Select
Tubing, Silicone, 5/8" I.D., 7/8" O.D.
Mfr # ZUSA-HT-3144
Zoro # G8076748
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Material Silicone
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3144
- Zoro # G8076748
- UPC # 193005964740
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 2 1/4 in |
Bend Radius | 2 1/4 in |
Overall Length | 10 ft |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- ZORO SELECT PVC Wye, Socket x Socket, 4 in Pipe Size (475040)
- ZORO SELECT Galvanized Steel Two Hole Strap, 2" Pipe Size (0500381280)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522LP)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-763)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1647)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 5 Ft. L (ZUSA-HT-1656)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3209)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2485)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3260)
- ZORO SELECT FDA and 3A Silicone Tubing, 14.5 psi, 1 ft (ZUSA-HT-3649)
- Zoro Select Tubing