Shop All Silicone Tubing
Zoro Select
Tubing, Silicone, 1/4" I.D., 3/8" O.D.
Mfr # ZUSA-HT-1622
Zoro # G7384782
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Inside Dia. 1/4 in
- Material Silicone
- Outside Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1622
- Zoro # G7384782
- UPC # 193005145620
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Outside Diameter | 3/8 in |
Overall Length | 5 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Unplated Tail Piece (129-007)
- ZURN 2 1/2" to 4" Dia Backflow Repair Kit, #2 Check Assy 375A/350A/475/450 (RK4-350CK2)
- ELKAY Kit Alcove Replacement (1000005513)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 36" Straight Grab Bar, Stainless Steel - 1-1/4"Dia, Oil Rub Bronze - BAR-SB36-TW-125-OB (BAR-SB36-TW-125-OB)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- ZORO SELECT FDA and 3A Silicone Tubing, 14.5 psi, 5 ft (ZUSA-HT-3654)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1624)
- ZORO SELECT Santoprene Tubing, 1 In OD, 50 Ft (1508-7501000-50)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-2875)
- ZORO SELECT Reinforced FDA Silicone Tubing, 1" ID x 1-3/8" OD x 10 Ft. L (ZUSA-HT-830)
- USA INDUSTRIALS Ultra Soft FDA Silicone Tubing White 1 ID x 114 OD x 10 ft Long (ZUSA-HT-6883)
- Zoro Select Silicone Tubing