Shop All Silicone Tubing
Zoro Select
Tubing, Silicone, 1/16" I.D., 3/16" O.D.
Mfr # ZUSA-HT-754
Zoro # G8076583
original price:
$8.25
5% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Inside Dia. 1/16 in
- Material Silicone
- Outside Dia. 3/16 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-754
- Zoro # G8076583
- UPC # 193005154530
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 3/16 in |
Tube Length | 10 ft |
Tube Bend Radius | 1/4 in |
Bend Radius | 1/4 in |
Inside Diameter | 1/16 in |
Outside Diameter | 3/16 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT Church Seat 1500EC 062 Lift-Off Elongated Closed Front Toilet Seat in Ice Grey (1500EC 062)
- LEGEND VALVE 1/2" NO LEAD SWT x SWT UNIONS (302-303LNL)
- AMERICAN STANDARD American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF (6045051.002)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1647)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-758)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 2 Ft. L (ZUSA-HT-1672)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3159)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3110)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-726)
- DIXON 3 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS300)
- Zoro Select Silicone Tubing