Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 5/16 in, Length 3 ft, PK4
Mfr # 1115
Zoro # G3437043
product price: $14.29
/pk 4, $3.57/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.285 in
- Outside Dia. 5/16 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Product Information
- Brand Zoro Select
- MFR # 1115
- Zoro # G3437043
- UPC # 614121011151
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.285 in |
Outside Dia. | 5/16 in |
Tube Length | 3 ft |
Inside Diameter | 0.285 in |
Outside Diameter | 5/16 in |
Overall Length | 3 ft |
Details
Tube Material | Aluminum |
Wall Thickness | 0.014 in |
Material | Aluminum |
Seamless/Welded | Seamless |
Temp. Range | 900 Degrees F to 1200 Degrees F |
Item | Tubing |
Standards | ASTM B210 |
Fabrication | Seamless |
Minimum Operating Temperature | 900 Degrees F |
Maximum Operating Temperature | 1,200 Degrees F |
System of Measurement | Inch |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.285 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 5/16 in, Overall Length 3 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Hub, 4 in x 3 in Pipe Size (1WKJ5)
- TOTO Shower Arm 6 Transitional A (TS200N6#PN)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- DIXON Type B Cam and Groove Coupler, 1-1/2 x 1-1/4 in Nominal, Female Coupler x MNPT End Style, Polypropyl (PPB125)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NRY8)
- ZORO SELECT Tubing, 1.62 in ID, 1-3/4 in OD, Aluminum (4NTG5)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTD4)
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NTF1)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTA9)
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- ZORO SELECT Tubing, 1.37 in. ID, 1-1/2 in. OD, Aluminum (4NRZ7)
- Zoro Select Tubing