Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600
Mfr # 3ACP7
Zoro # G0461194
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Inconel 600
- Inside Dia. 0.305 in
- Outside Dia. 3/8 in
- Wall Thickness 0.035 in
- Outside Dia. Tolerance +/-0.008 in
Product Information
- Brand Zoro Select
- MFR # 3ACP7
- Zoro # G0461194
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.305 in |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | +/-0.008 in |
Tube Length | 6 ft |
Inside Diameter | 0.305 in |
Outside Diameter Tolerance | +/-0.008 in |
Overall Length | 6 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.305 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 3,084 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- LEGRIS Union Elbow, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 04 56)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.5)
- MOEN 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (52609)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum, Max. Pressure: 580 psi (4NRZ9)
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- ZORO SELECT Tubing, Seamless, 3/16 in, Length 3 ft, PK6 (1111)
- ZORO SELECT Tubing, 0.902 in. ID, 1 in. OD, Aluminum (4NTF2)
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- TW METALS Alum Tubing, 5052, 2 OD x .028 WA, 6 ft. (44422-6)
- Zoro Select Aluminum Tubing