Shop All Stainless Steel Tubing
Zoro Select
Tubing, Seamless, 3/4 In, 6 Ft, 1010 Carbon
Mfr # 3ADC2
Zoro # G2496304
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material 1010 Carbon Steel
- Inside Dia. 37/64 in
- Outside Dia. 3/4 in
- Wall Thickness 0.0781 in
- Max. Pressure 2325 psi @ 72 Degrees F
Product Information
- Brand Zoro Select
- MFR # 3ADC2
- Zoro # G2496304
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Inside Dia. | 37/64 in |
Outside Dia. | 3/4 in |
Tube Length | 6 ft |
Outside Dia. Tolerance | +/-0.004 in |
Inside Diameter | 0.58 in |
Outside Diameter | 3/4 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.004 in |
Description
Tubing, Application Air, Hydraulics, Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.58 in, Material Carbon Steel, Material Grade 1010, Maximum Operating Pressure 2,325 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Standards SAE J524 JIC STD, Temper Not Rated, Tube Form Straight, Wall Thickness 0.0781 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40801TS)
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-2230)
- WATTS FITTING BULKHEAD 1/2""N/B (CBTF12NBBG1)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN7)
- ZORO SELECT 1/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ7)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (96618)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW8)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD6)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW4)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR7)
- Zoro Select Tubing