Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 3/16 in, Length 3 ft, PK6
Mfr # 1111
Zoro # G0800231
product price: $12.25
/pk 6, $2.04/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.16 in
- Outside Dia. 3/16 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Product Information
- Brand Zoro Select
- MFR # 1111
- Zoro # G0800231
- UPC # 614121011113
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.16 in |
Outside Dia. | 3/16 in |
Tube Length | 3 ft |
Inside Diameter | 0.16 in |
Outside Diameter | 3/16 in |
Overall Length | 3 ft |
Details
Tube Material | Aluminum |
Wall Thickness | 0.014 in |
Material | Aluminum |
Standards | ASTM B210 |
Item | Tubing |
Temp. Range | 900 Degrees F to 1200 Degrees F |
Seamless/Welded | Seamless |
System of Measurement | Inch |
Fabrication | Seamless |
Maximum Operating Temperature | 1,200 Degrees F |
Minimum Operating Temperature | 900 Degrees F |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.16 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 3/16 in, Overall Length 3 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, 1-1/2 In, BSPP (VSTI11/2EDCF)
- B & K NIPPLE SCH80 PVC 1/2X24"" (403-240)
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- LARSEN SUPPLY CO TAndS PR CHR Lever Handle (HL-32)
- ZORO SELECT Tubing, 1.152 in ID, 1-1/4 in. OD, Aluminum (4NTF6)
- ZORO SELECT Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum (4NTC5)
- ZORO SELECT Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum (4NRX6)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRX4)
- ZORO SELECT Tubing, 1.43 in ID, 1-1/2 in. OD, Aluminum (4NTF8)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- ZORO SELECT Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum (4NTH1)
- Zoro Select Aluminum Tubing