Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 1/8 in, Length 3 ft, PK5
Mfr # 1109
Zoro # G1323427
product price: $11.69
/pk 5, $2.34/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.097 in
- Outside Dia. 1/8 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Product Information
- Brand Zoro Select
- MFR # 1109
- Zoro # G1323427
- UPC # 614121011090
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.097 in |
Outside Dia. | 1/8 in |
Tube Length | 3 ft |
Outside Diameter | 1/8 in |
Overall Length | 3 ft |
Inside Diameter | 0.097 in |
Details
Tube Material | Aluminum |
Wall Thickness | 0.014 in |
Material | Aluminum |
Temp. Range | 900 Degrees F to 1200 Degrees F |
Seamless/Welded | Seamless |
Standards | ASTM B210 |
Item | Tubing |
System of Measurement | Inch |
Fabrication | Seamless |
Minimum Operating Temperature | 900 Degrees F |
Maximum Operating Temperature | 1,200 Degrees F |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.097 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/8 in, Overall Length 3 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Seal Kit Raw (46760000)
- RINNAI Gas Conversion Kit - NG to LP (M090C) (803000028)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- DELTA Stretchable Metal Hose (U495D-60-PK)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- ZORO SELECT Tubing, 1.37 in. ID, 1 1/2 in. OD, Aluminum (4NTC3)
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY6)
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NTF5)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR1)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum (4NTC7)
- Zoro Select Tubing