Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 1/8 In, 6 Ft, Inconel 600
Mfr # 3ACP3
Zoro # G2188532
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Inconel 600
- Inside Dia. 0.055 in
- Outside Dia. 1/8 in
- Outside Dia. Tolerance +/-0.004 in
- Wall Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # 3ACP3
- Zoro # G2188532
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.055 in |
Outside Dia. | 1/8 in |
Outside Dia. Tolerance | +/-0.004 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 1/8 in |
Inside Diameter | 0.055 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.055 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 9,087 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, ASTM B167, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1 in Pipe Size (160-505)
- SIEMENS 2.5 in. N/C, BRZ TRIM, 63cvFLG VALVE (599-05990)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGD9)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0356037.020)
- ZORO SELECT Tubing, 0.132 in. ID, 3/16 in. OD, Aluminum (4NRX3)
- ZORO SELECT Tubing, Seamless, 5/32 in, Length 3 ft, PK5 (1110)
- ZORO SELECT Tubing, 2.87 in. ID, 3 in. OD, Aluminum (4NTH3)
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum (4NTG3)
- ZORO SELECT Tubing, Aluminum, 3/16 in. (8104)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZORO SELECT Tubing, Seamless, 9/32 in, Length 3 ft, PK5 (1114)
- Zoro Select Aluminum Tubing