Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600
Mfr # 3ACP4
Zoro # G2456806
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Inconel 600
- Inside Dia. 0.18 in
- Outside Dia. 1/4 in
- Outside Dia. Tolerance +/-0.005 in
- Wall Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # 3ACP4
- Zoro # G2456806
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.18 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +/-0.005 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/4 in |
Inside Diameter | 0.18 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.18 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 4,941 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- BATHSMART Shower Head 6 Settings Chrome (H5C115 CHROME)
- OAKBROOK COLLECTION Faucet Stem H/C For T/S (RP 22018C)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-341)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRZ1)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- ZORO SELECT Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum (4NTE3)
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum (4NTG3)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR2)
- TW METALS Alum Tubing, 5052, 2 OD x .028 WA, 6 ft. (44422-6)
- Zoro Select Aluminum Tubing