Shop All Aluminum Tube Stock
Zoro Select
Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L.
Mfr # 83062
Zoro # G3309391
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Aluminum
- Wall Thickness 0.049 in
- Alloy Type 6061-T6
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 83062
- Zoro # G3309391
- UPC # 614121130623
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Inside Dia. | 0.214 in |
Length Tolerance | +/-0.032 in |
Outside Dia. | 5/16 in |
Outside Diameter | 5/16 in |
Overall Length | 12 in |
Inside Diameter | 0.214 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 12 in Overall Length, Length Tolerance +/-0.032 in, Outside Diameter 5/16 in, Inside Diameter 0.214 in, 0.049 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, F85 Rockwell Hardness, Standards ASTM B221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-107)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length - Black (20-109)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/8 ID, Pk10 (25236)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 50A (BULK-RS-N50-248)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83060)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83063)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (1213_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4356_24_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (7038_6_0)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23689)
- Zoro Select Aluminum Tube Stock