Shop All Aluminum Tube Stock
Zoro Select
Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L.
Mfr # 83060
Zoro # G3309437
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Aluminum
- Wall Thickness 0.049 in
- Alloy Type 6061-T6
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 83060
- Zoro # G3309437
- UPC # 614121130609
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Outside Dia. | 3/16 in |
Length Tolerance | +/-0.032 in |
Inside Dia. | 0.089 in |
Overall Length | 12 in |
Inside Diameter | 0.089 in |
Outside Diameter | 3/16 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 12 in Overall Length, Length Tolerance +/-0.032 in, Outside Diameter 3/16 in, Inside Diameter 0.089 in, 0.049 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, F85 Rockwell Hardness, Standards ASTM B221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-UHMW-436)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- PRECISION BRAND Shim Asst, Stainless Steel, 316, 6 x 12" (22895)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHJ2)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83062)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83063)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (6995_12_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/4", 3 ft. L. (T63S1.5X.125-36)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 6 ft. L. (T63S2X.125-72)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83032)
- Zoro Select Aluminum Tube Stock