Shop All Aluminum Tube Stock
Zoro Select
Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L.
Mfr # 83034
Zoro # G3309385
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Aluminum
- Wall Thickness 0.035 in
- Alloy Type 6061-T6
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 83034
- Zoro # G3309385
- UPC # 614121130340
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Inside Dia. | 0.367 in |
Outside Dia. | 7/16 in |
Outside Diameter | 7/16 in |
Inside Diameter | 0.367 in |
Overall Length | 12 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 12 in Overall Length, Length Tolerance +/-0.032 in, Outside Diameter 7/16 in, Inside Diameter 0.367 in, 0.035 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, F85 Rockwell Hardness, Standards ASTM B221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18006_36_0)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-H70-450)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22650)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83031)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83033)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83032)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (18003_36_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (7122_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1204_12_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (20654_6_0)
- Zoro Select Aluminum Tube Stock