Shop All PVC Tubing
Zoro Select
Tubing, PVC, 5/16" I.D., 9/16" O.D.
Mfr # ZUSA-HT-3571
Zoro # G8345453
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 5/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3571
- Zoro # G8345453
- UPC # 193005970598
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 9/16 in |
Tube Length | 5 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 5 ft |
Bend Radius | 5/8 in |
Outside Diameter | 9/16 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF14)
- DECKO BATH PRODUCTS 24 CHR Towel Bar (38170)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- ZORO SELECT Slip-Nut, White Drain, Slip Connection (35065)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-229)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-1369)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- ZORO SELECT FDA PVC and 3A Tubing, 14.5 psi, 25 ft (ZUSA-HT-3792)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X5)
- Zoro Select PVC Tubing