Shop All PVC Tubing
Zoro Select
Tubing, PVC, 5/16" I.D., 9/16" O.D.
Mfr # ZUSA-HT-2956
Zoro # G8345584
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 5/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2956
- Zoro # G8345584
- UPC # 193005970871
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 9/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 100 ft |
Outside Diameter | 9/16 in |
Inside Diameter | 5/16 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36219)
- WOODFORD MANUFACTURING Model 17 Vacuum Breaker Float Kit (3-Pie (RK-17VB)
- SHARPE VALVES Gate Valve, Class 800, 1 In. (4371003760)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM01)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3024)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-247)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-241)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- Zoro Select PVC Tubing