Shop All PVC Tubing
Zoro Select
Tubing, PVC, 3/4" I.D., 1" O.D.
Mfr # ZUSA-HT-2994
Zoro # G6415352
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2994
- Zoro # G6415352
- UPC # 193005968588
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 2 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 1 in |
Bend Radius | 1 in |
Overall Length | 2 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 51068 Tailpiece Extension, 1-1/2 x 12 in Slip-Joint, White (51068)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (439101)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx8" L An (22CP-8-MH)
- ADS ADVANCED DRAINAGE SYSTEMS Tee 4In Snap (421)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-246)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-3562)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2222)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3088)
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1784)
- TRIDENT HOSE Trident 1500386 Clear PVC 3/8 X 50 (1500386)
- Zoro Select Tubing