Shop All PVC Tubing
Zoro Select
Tubing, PVC, 2" I.D., 2-1/2" O.D.
Mfr # ZUSA-HT-2280
Zoro # G8342748
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Wall Thickness 0.25 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2280
- Zoro # G8342748
- UPC # 193005970680
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Tube Length | 5 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 2 in |
Overall Length | 5 ft |
Outside Diameter | 2 1/2 in |
Bend Radius | 2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART ECOSMART POU 3.5 Electric Water Heater, 120 V, 29 A, 3.5 W (POU 3.5)
- PROTO Tubing Cutter 1/2" (J350)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (012442-40NS)
- ZORO SELECT Cam and Groove Coupler, Female, Type B, 2 in Coupler Size, 2 in Hose Fitting Size (3LX28)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2144)
- ZORO SELECT Braided Tubing, 1 1/2 IDx1 15/16"OD, 100ft (809HZ0)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-116)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-15)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 100 Ft. L (ZUSA-HT-13)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1195)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1786)
- Zoro Select PVC Tubing