Shop All PVC Tubing
Zoro Select
Tubing, PVC, 2" I.D., 2-1/2" O.D.
Mfr # ZUSA-HT-2168
Zoro # G8345024
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Wall Thickness 0.25 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2168
- Zoro # G8345024
- UPC # 193005971090
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Tube Length | 10 ft |
Tube Bend Radius | 2 in |
Overall Length | 10 ft |
Bend Radius | 2 in |
Inside Diameter | 2 in |
Outside Diameter | 2 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cover A71 Inside Cover Bagged (0301278)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (587-360)
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4106710-6742)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3185)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2994)
- Zoro Select PVC Tubing