Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1/4" I.D., 1/2" O.D.
Mfr # ZUSA-HT-55
Zoro # G8347492
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-55
- Zoro # G8347492
- UPC # 193005152260
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- HOLO-KROME HOLO-KROME 1/16 PP FLUSH 7/8 100/BOX (12002)
- DEARBORN BRASS 1-1/2" x 1-1/4" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (795-1)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4106710-6742)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3583)
- ANDERSON HOSE SPA 3/4""ID X 1""OD (SP105034100R)
- Zoro Select PVC Tubing