Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1/2" I.D., 5/8" O.D.
Mfr # ZUSA-HT-2978
Zoro # G6415474
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2978
- Zoro # G6415474
- UPC # 193005968397
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 3/4 in |
Overall Length | 5 ft |
Bend Radius | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Electronic Water Detector, Use 9V Battery (64003)
- ZORO SELECT PVC 90 Degree Side Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT3)
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 100 Ft, Natural (806FG5)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2184)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2144)
- ZORO SELECT Fuel Tubing, PVC, 3/16" I.D., 5/16" O.D. (ZUSA-HT-1813)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, 50 ft. (K7300-32X50)
- Zoro Select Tubing