Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1/2" I.D., 3/4" O.D.
Mfr # ZUSA-HT-3181
Zoro # G8347115
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3181
- Zoro # G8347115
- UPC # 193005969448
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 10 ft |
Tube Bend Radius | 3/4 in |
Inside Diameter | 1/2 in |
Bend Radius | 3/4 in |
Outside Diameter | 3/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Shwhd S/A 1F 89 Rh 1.8Gpm Bg (973-264BG)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (1MPN9)
- KIBI K1-D33-EQ, Undermount Mount, Satin Finish (K1-D33-EQ)
- NIBCO 3/8" x 1/8" NOM C Copper Reducing Coupling (600R 3/8X1/8)
- ZORO SELECT Tubing, 65 psi at 70F, 100 ft., Shore A73 (4HL96)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- ZORO SELECT Tubing, 3/8 I.D., 50 ft., Clear, Flexible (411210-5711G)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1162)
- ANDERSON HOSE SPA 3/4""ID X 1""OD (SP105034100R)
- Zoro Select Tubing