Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1" I.D., 1-1/4" O.D.
Mfr # ZUSA-HT-2182
Zoro # G8347237
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2182
- Zoro # G8347237
- UPC # 193005971182
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 1/4 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 5 ft |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 X 1 Inch INSERT RED COUPLING (6521041)
- THRIFCO PLUMBING 2 Inch Slip PVC Plug SCH 40 (8114296)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU5)
- AMERICAN HAND DRYER Dryer, Hand , No Touch, Abs Plst (GX1)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1177)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2213)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2259)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- Zoro Select Tubing