Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1-1/2" I.D., 2" O.D.
Mfr # ZUSA-HT-3086
Zoro # G8343974
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 1/2 in
- Outside Dia. 2 in
- Wall Thickness 0.25 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3086
- Zoro # G8343974
- UPC # 193005969271
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/4 in |
Outside Diameter | 2 in |
Overall Length | 50 ft |
Bend Radius | 1 1/4 in |
Inside Diameter | 1 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. PEX-a Expander Head (EPXHEAD1)
- BRADLEY SMOKER Eye Wash Station (S19-200B)
- KOHLER Plug Button Assy (76928-CP)
- PARKER Hex Nipple, Brass, 1/2 in Pipe Size, MNPT (216P-8)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-117)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-1219)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/8 In OD (1512-438625-100)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K7160-04X50)
- Zoro Select PVC Tubing