Shop All PTFE Tubing
Zoro Select
Tubing, PTFE, 3/8" I.D., 1/2" O.D.
Mfr # ZUSA-HT-664
Zoro # G6416174
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-664
- Zoro # G6416174
- UPC # 193005153533
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Bend Radius | 2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SMU240)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- SKIL-CARE Skil-Care 706363 20 x 18 in. E-Z Transfer Slider Pommel System (706363)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3367)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 50 Ft. L (ZUSA-HT-1244)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1587)
- ZORO SELECT Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L (ZUSA-HT-1257)
- PARKER Tubing, 2mm ID, PTFE, Natural, 25 ft (201-0400100-NT-25)
- Zoro Select PTFE Tubing