Shop All PTFE Tubing
Zoro Select
Tubing, PTFE, 3/4" I.D., 7/8" O.D.
Mfr # ZUSA-HT-3432
Zoro # G8345076
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3432
- Zoro # G8345076
- UPC # 193005973353
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Tube Length | 2 ft |
Tube Bend Radius | 16 3/16 in |
Bend Radius | 16 3/16 in |
Overall Length | 2 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 7/8 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Rubber, 3 1/8 x 4 1/16 In (4FEW6)
- PROPLUS 1/4 Galvanized Plug Silver (44276)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-08-BT-SS)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- ZORO SELECT Tubing, PTFE, 0.189 in ID, 0.256 in OD (ZUSA-HT-1844)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- ZORO SELECT Tubing, PTFE, 0.252 in ID, 0.319 in OD (ZUSA-HT-1853)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- PARKER Tubing, 3/4" Inside Dia., 50 ft. Tube L (101-0830040-NT-50)
- Zoro Select PTFE Tubing