Shop All Polyurethane Tubing
Zoro Select
Tubing, Polyurethane, 1/2" I.D.
Mfr # ZUSA-HT-1546
Zoro # G6415194
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 1/2 in
- Outside Dia. 21/32 in
- Wall Thickness 0.313 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1546
- Zoro # G6415194
- UPC # 193005144777
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 21/32 in |
Tube Length | 2 ft |
Inside Diameter | 1/2 in |
Overall Length | 2 ft |
Outside Diameter | 21/32 in |
Bend Radius | 1 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 21/32 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Length: 2-1/8" (30PT98)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving, Bathroom Shelf with 2 Towel Rods (ANDO724WH)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AXKABCP)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Port: Full (3871090)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT Poly Tubing, Straight, OD 12mm, 50 Ft (2MP-12M-50-01)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L (ZUSA-HT-452)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Black (1PBR9)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-481)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 10 1/2 In (2MPS-14-05-01)
- JONES STEPHENS Natural Poly Tubing, 3/8" ID, 1/2" OD (T25500)
- Zoro Select Tubing