Shop All Polyethylene Tubing
Zoro Select
Tubing, Polyethylene, 5/16" I.D., 1/2" O.D.
Mfr # ZUSA-HT-3346
Zoro # G8086058
original price:
$11.99
10% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Tube Hardness Shore D: 45
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Wall Thickness 0.094 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3346
- Zoro # G8086058
- UPC # 193005975364
- Country of Origin China
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 5/8 in |
Bend Radius | 1 5/8 in |
Overall Length | 25 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 45, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100050)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255635-75)
- MOEN Two-Handle Bidet Faucet Brushed Nickel (T5220BN)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3414)
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-Y-50)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3405)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2922)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3448)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3440)
- UDP UDP T16 Series T16004003/9003P Tubing, 3/8 in OD, 120 psi, Translucent Milky White (T16004003/9003P)
- Zoro Select Tubing