Shop All Polyurethane Tubing
Zoro Select
Tubing, Poly, 1/2 In, 150 PSI, 100 Ft, Red
Mfr # PU50-AR PU12-AR
Zoro # G3116145
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 21/64 in
- Outside Dia. 1/2 in
- Wall Thickness 0.086 in
Product Information
- Brand Zoro Select
- MFR # PU50-AR PU12-AR
- Zoro # G3116145
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 21/64 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Bend Radius | 1 51/500 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 5/16 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Valve BV, 3/4in. NPT, BRZ -27-64 (70-144-E2)
- KINGSTON BRASS BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk (BSF4262MB)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/4-T-LD)
- ANVIL 2-1/2" FNPT Galvanized Union (0313822207)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 100 Ft. (ZUSA-HT-449)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ABK-25)
- ZORO SELECT Poly Tubing, Straight, OD 5/32 In, 50 Ft (2MP-532-B-01)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT Poly Tubing, Spiral, OD 4mm, 360mm (2MPS-04M-20-01)
- ZORO SELECT Tubing, 12mm OD, 100 Ft L, Green (PU12MAG)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Clear (PT0404-100TC)
- Zoro Select Tubing