Shop All Polyurethane Tubing
Zoro Select
Tubing, Poly, 10mm OD, 150 PSI, Yellow
Mfr # PU10MAY
Zoro # G2491133
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 6.5 mm
- Outside Dia. 10 mm
- Wall Thickness 1.75 mm
Product Information
- Brand Zoro Select
- MFR # PU10MAY
- Zoro # G2491133
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 6.5 mm |
Outside Dia. | 10 mm |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 10 mm |
Inside Diameter | 6.5 mm |
Bend Radius | 25 mm |
Outside Diameter Tolerance | +/-0.004 in |
Description
Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PTFE, 1/4" I.D., 3/8" O.D. (ZUSA-HT-662)
- ZORO SELECT 1/2" Socket Weld SS Half Coupling (4307004412)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BNL)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48N)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (PU12MA-CB)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D. (ZUSA-HT-1528)
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Yellow (PU5322AY)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 50 Ft. (ZUSA-HT-538)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- Zoro Select Polyurethane Tubing