Shop All Polyurethane Tubing
Zoro Select
Tubing, Poly, 10mm OD, 150 PSI, Red
Mfr # PU10MAR
Zoro # G0819052
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 6.5 mm
- Outside Dia. 10 mm
- Wall Thickness 1.75 mm
Product Information
- Brand Zoro Select
- MFR # PU10MAR
- Zoro # G0819052
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 6.5 mm |
Outside Dia. | 10 mm |
Tube Length | 100 ft |
Bend Radius | 25 mm |
Outside Diameter | 10 mm |
Outside Diameter Tolerance | +/-0.004 in |
Overall Length | 100 ft |
Inside Diameter | 6.5 mm |
Description
Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Soap Tank Chrome (48169000)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME12)
- WHITEHAUS Noah'S Collection SS Dbl Bowl Undermount Sink, SS (WHNDBU3220)
- SMITH-COOPER 4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014470)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In (2MPS-532-40-01)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Yellow (PU06MAY)
- ZORO SELECT Poly Tubing, Spiral, OD 4mm, 360mm (2MPS-04M-20-01)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Red (PU04MAR)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- ZORO SELECT Poly Tubing, Straight, OD 8mm, 50 Ft (2MP-08M-50-01)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- Zoro Select Tubing