Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 50 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2643
Zoro # G7801681
original price:
$39.55
10% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2643
- Zoro # G7801681
- UPC # 193005456214
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Length | 50 ft |
Tube Bend Radius | 1" |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Red, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 50 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- DELTA Ara Square Shower Arm (RP60674)
- DIXON Mini Ball Valve, 1/4", NPT (MBV25)
- RHEEM Ap13045 Dielectric Union (3/4 (AP13045)
- ZORO SELECT Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue (4HHF4)
- ZORO SELECT Tubing, 10mm OD, Nylon, Natural, 100 Ft (2VDZ6)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.092 (ZUSA-HT-2759)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 50 Ft (2VDL5)
- ZORO SELECT Tubing, 6mm OD, Nylon, Black, 100 Ft (2VDY8)
- Zoro Select Tubing