Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 250 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2811
Zoro # G7801900
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2811
- Zoro # G7801900
- UPC # 193005455996
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Length | 250 ft |
Tube Bend Radius | 1" |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Red, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 250 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007)
- KOHLER Collar, Detent (1035235)
- CHICAGO FAUCET Faucet, Add On, 9.5"Spt, Chicago For - Part# 613A (613A)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- ZORO SELECT Tubing, Nylon, 1/4", 100 Feet, Blue (N14-ABU)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Nat, 250 Ft (2VDR3)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 50 Ft (2VDL3)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 50 Ft (2VDL2)
- ZORO SELECT Tubing, 4mm OD 5/32" OD, Nylon, Blk, 100Ft (2VDP2)
- Zoro Select Nylon Tubing