Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 5/16" I.D., 7/16" O.D.
Mfr # ZUSA-HT-3423
Zoro # G8343518
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 5/16 in
- Tube Hardness Shore A: 60
- Outside Dia. 7/16 in
- Wall Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3423
- Zoro # G8343518
- UPC # 193005974336
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 5 ft |
Length | 5 ft |
Tube Bend Radius | 3/4" |
Outside Diameter | 7/16 in |
Overall Length | 5 ft |
Inside Diameter | 5/16 in |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- THRIFCO PLUMBING 1/2 Inch Copper Male Adapter (5436098)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Interior Tankless Water Heater (RUCS75IP)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- ZORO SELECT Tubing, EPDM 9/32 In OD, 100 Ft. (1526-094219)
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- ZORO SELECT Tubing, EPDM, 3/8" I.D., 1/2" O.D. (ZUSA-HT-440)
- ZORO SELECT Tubing, EPDM 1/8 In OD, 100 Ft. (1526-062125)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-429)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-1463)
- Zoro Select EPDM Tubing