Shop All EPDM Tubing
Zoro Select
Tubing, EPDM 3/8 In OD, 100 Ft.
Mfr # 1526-187375
Zoro # G0419614
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 3/16 in
- Tube Hardness Shore A: 60
- Outside Dia. 3/8 in
- Wall Thickness 0.09 in
Product Information
- Brand Zoro Select
- MFR # 1526-187375
- Zoro # G0419614
- Country of Origin United States
- Category EPDM Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Length | 100 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 3/16 in |
Overall Length | 100 ft |
Bend Radius | 1 1/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Material EPDM, Maximum Operating Temperature 300 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Weather Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in, Autoclavable No, Bend Radius 1 1/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-3-2)
- PROJECT PARTNERS Sink Strainer Basket, Stainless Steel (70109)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-404)
- ZORO SELECT Tubing, EPDM 1/2 In OD, 100 Ft. (1526-375500)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- ZORO SELECT EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft (ZUSAESR-T-19)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- ZORO SELECT Tubing, EPDM 5/16 In OD, 100 Ft. (1526-187312)
- ZORO SELECT Tubing, EPDM 1/8 In OD, 100 Ft. (1526-062125)
- Zoro Select EPDM Tubing